Ceiling Vent Fan, 230 CFM

Item #: 2122393

Cat #: L200E

UPC: 026715269716

$ 269.01 EA
Company wide:
0 in stock
Documents & Guides
Commercial Ceiling Mount Ventilation Fan, 230 CFM, 1.3 Sones

Overview

Commercial Ceiling Mount Ventilation Fan, 230 CFM, 1.3 Sones
Also known as: 026715269716, L200E, BRNL200E

Specifications

Sones: 1.300
CFM: 230
Sones: 1.300
CFM: 230