Vent Fan, 0.3 Sones, 130 CFM, Wht

Item #: 2122386

Cat #: L100E

UPC: 026715269693

$ 226.86 EA
Company wide:
9 in stock
Documents & Guides
L100E Ventilation Fan, Ceiling Mounted, 130 CFM, 0.3 Sones, White

Overview

L100E Ventilation Fan, Ceiling Mounted, 130 CFM, 0.3 Sones, White
Also known as: 026715269693, L100E, BRNL100E

Specifications

CFM: 130
Sones: 0.300
CFM: 130
Sones: 0.300