Housing Pack, 80 CFM, 1.5 Sones

Item #: 2122384

Cat #: BHFLED80H

UPC: 026715265510

$ 63.64 EA
Company wide:
0 in stock
Broan Heater Fan Light Housing Pack, 80 CFM, 1.5 Sones

Overview

Broan Heater Fan Light Housing Pack, 80 CFM, 1.5 Sones

Project packs are ideal for Contractors and Builders who have yet to pick out the final product. With the housing for the fan sold separately from the grille and motor, contractors are able to continue with construction and not have to worry about the damaging products. Help provide comfort and functionality to your bathroom with the addition of the Broan BHFLED80 exhaust bath fan with heater and integrated & dimmable LED lighting with CCT color control. This 80 CFM exhaust fan provides powerful airflow along with a stylish brighter white fan cover matching any decor.

Also known as: 026715265510, BHFLED80H, BRNBHFLED80H

Specifications

CFM: 80
Sones: 1.500
CFM: 80
Sones: 1.500