Finish Pack, Fan Light, 80 CFM LED

Item #: 2122383

Cat #: BHFLED80F

UPC: 026715265503

$ 210.91 EA
Company wide:
0 in stock
Fan Light Finish Pack, 80 CFM, CCT 1.5 Sones

Overview

Fan Light Finish Pack, 80 CFM, CCT 1.5 Sones

The BHFLED80F fan light finish pack is ideal for Contractors and Builders who have yet to pick out the final product. With the housing for the fan sold separately from the grille and motor, contractors are able to continue with construction and not have to worry about the damaging products.

Also known as: 026715265503, BHFLED80F, BRNBHFLED80F

Specifications

CFM: 80
Mounting: Ceiling
CFM: 80
Mounting: Ceiling