FOCUS AXe, Metering Platform, Residential, 240VAC

Item #: 2122345

Cat #: JE010X00-0P29-4000U

UPC:

$ 165.24 EA
Company wide:
415 in stock
Documents & Guides
FOCUS AXe, Metering Platform, Residential, 240 Volt AC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

FOCUS AXe, Metering Platform, Residential, 240 Volt AC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

The FOCUS® AXe platform for advanced electric metering and smart grid applications is designed to enhance your sensor ecosystem with proven reliability and innovative features. Expanding on Landis+Gyr’s industry-leading FOCUS AX platform, the FOCUS AXe adds increased memory and processing power to enable greater measurement, power quality, and data profiling capabilities. Furthermore, the FOCUS AXe incorporates a sensor to detect meter removal and insertion as a possible indication of tamper as well as increased power supply capacity to support more advanced AMI modules for expanded communications abilities.

Also known as: JE010X00-0P29-4000U, LNGJE010X000P29400

Specifications

Type: Watt Hour Meter
Volts AC: 240
Type: Watt Hour Meter
Volts AC: 240