LED BA11 Lamp, 5.5W, 22-27K, Dimmable

Item #: 2122169

Cat #: 572669

UPC: 046677572662

$ 7.04 EA
Company wide:
17 in stock
Documents & Guides
LED BA11 Lamp, 5.5 Watt, 120V, 90 CRI, 500 Lumens, Color Temperature 2200K-2700K, Medium Screw (E26) Base, Clear Glass, Dimmable

Overview

LED BA11 Lamp, 5.5 Watt, 120V, 90 CRI, 500 Lumens, Color Temperature 2200K-2700K, Medium Screw (E26) Base, Clear Glass, Dimmable

Philips LED BA11 candles offer energy saving ambiance with the elegant effect of incandescent candles. These designs provides light in an omnidirectional manner, giving lighting designers a long life alternative to standard incandescent sources.

Also known as: 046677572662, 572669, PHI5.5F15PER92722M

Specifications

Base: Medium Screw (E26)
Lumens: 500
Volts AC: 120
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Material: Glass
Wattage: 5.500
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass
Dimmable: Yes
Lumens: 500
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Wattage: 5.500