IEC Pin & Sleeve Connector, 20A, Red

Item #: 2122161

Cat #: 420C7WLEV

UPC: 078477902080

$ 191.88 EA
Company wide:
5 in stock
Documents & Guides
IEC Pin & Sleeve Connector, 20 Amp, 480 Volt, 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight, Red

Overview

IEC Pin & Sleeve Connector, 20 Amp, 480 Volt, 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight, Red
Also known as: 078477902080, 420C7WLEV, LEV420C7WLEV

Specifications

Poles: 3
Volts AC: 480
Color: Red
Amps: 20
Poles: 3
Color: Red
Volts AC: 480
Amps: 20