M18 Fuel™ High Speed Chain Snake for 1-1/2” – 4” Pipes

Item #: 2122116

Cat #: 2819-22

UPC: 045242749461

$ 3301.41 EA
Company wide:
0 in stock
Documents & Guides
M18 Fuel™ High Speed Chain Snake for 1-1/2” – 4” Pipes, Includes: (1) 1-1/2" Standard Chain Knocker for 5/16" Chain Snake Cable, (1) 2" Standard Chain Knocker for 5/16" Chain Snake Cable, (1) 3" Standard Chain Knocker for 5/16" Chain Snake Cable, (1) 4" Standard Chain Knocker for 5/16" Chain Snake Cable, (1) 5/16” x 75’ Chain Snake Cable, (2) M18 Redlithium™ High Output™ HD12.0 Battery Pack, (1) M18™ & M12™ Rapid Charger, (1) Hard Case, (1)Hex Key

Overview

M18 Fuel™ High Speed Chain Snake for 1-1/2” – 4” Pipes, Includes: (1) 1-1/2" Standard Chain Knocker for 5/16" Chain Snake Cable, (1) 2" Standard Chain Knocker for 5/16" Chain Snake Cable, (1) 3" Standard Chain Knocker for 5/16" Chain Snake Cable, (1) 4" Standard Chain Knocker for 5/16" Chain Snake Cable, (1) 5/16” x 75’ Chain Snake Cable, (2) M18 Redlithium™ High Output™ HD12.0 Battery Pack, (1) M18™ & M12™ Rapid Charger, (1) Hard Case, (1)Hex Key

Our M18 FUEL™ High Speed Chain Snake for 1-1/2” – 4” Pipes delivers the power to descale, with instant setup. The M18 FUEL™ Chain Snake provides the power to descale up to 75’ out delivering full power at max distance. The Chain Snake delivers the easiest, most controlled wall-to-wall clean, featuring an infinite variable speed, an electronic foot pedal, and a mechanical clutch. Eliminate the hassle of extension cords, finding electrical outlets, and unreliable drill connections, the Chain Snake provides access to power anywhere. The included (2) M18™ REDLITHIUM™ High Output™ HD 12.0 Battery Packs allow the tool to clear 150’ of scale build-up per charge. The M18 FUEL™ High Speed Chain Snake comes with 1-1/2”, 2”, 3”, and 4” standard chain knockers to clear grease and soft blockages. Additional accessories available: 1-1/2” Carbide (48-53-3024), 2” Carbide (48-53-3025), 3” Carbide (48-53-3026), 4” Carbide (48-53-3027), Grease Penetrating Head (48-53-3028).

Also known as: 045242749461, 2819-22, MIL281922

Specifications

Volts AC: 18
Volts AC: 18