Double-Sided Mounting Tape, Scotch-Mount Extreme, 1 x 400"

Item #: 2122079

Cat #: 414H-LONG-DC

UPC: 051141958989

$ 29.68 EA
Company wide:
20 in stock
Documents & Guides
Double-Sided Mounting Tape, Scotch-Mount Extreme, 1 x 400 Inch, Acrylic Adhesive, Acrylic Foam, Black

Overview

Double-Sided Mounting Tape, Scotch-Mount Extreme, 1 x 400 Inch, Acrylic Adhesive, Acrylic Foam, Black

For your toughest jobs, go for our strongest hold – Scotch-Mount Extreme Double-Sided Mounting Tape with its 3M industrial strength adhesive. Equipped with our powerful permanent adhesive, this double-sided tape defies gravity, holding an item up to 30 pounds. It's weather resistant for a long-lasting bond, indoors and outdoors. So, whether you're mounting shelves in your new apartment, or adding wall organization to the garage, Scotch-Mount Extreme Double-Sided Mounting Tape does the job quickly, easily and without the hassle of tools.

Also known as: 051141958989, 414H-LONG-DC, MMM414EXTREME

Specifications

Width: 1 in
Color: Black
Material: Acrylic Foam
Width: 1 in
Material: Acrylic Foam
Color: Black