Horizon III LED Downlight, Dimmable, 3000K

Item #: 2121995

Cat #: 43873WHLED30B

UPC: 783927013628

$ 38.99 EA
Company wide:
1,372 in stock
Documents & Guides
Horizon III LED Downlight, Dimmable, 1000 Lumens, 3000K, 90 CRI, 120 Volts, Aluminum Housing

Overview

Horizon III LED Downlight, Dimmable, 1000 Lumens, 3000K, 90 CRI, 120 Volts, Aluminum Housing

The 3000K Horizon III LED downlight in white blends the seamless look of recessed light with the installation ease of a junction-box fixture. Attractive and sleek in profile, this downlight mounts flush to and extends only 0.83" from the ceiling. Making it perfect for new construction and select remodeling projects.

Also known as: 783927013628, 43873WHLED30B, KIC43873WHLED30B

Specifications

Lumens: 1000
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Material: Aluminum
Lumens: 1000
Volts AC: 120
Material: Aluminum
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90