7" LED Disk Light, 30/40/50K, White

Item #: 2121933

Cat #: 62-1664

UPC: 045923616648

Company wide:
0 in stock
Documents & Guides
7 Inch LED Disk Light, 13 Watt, 120V, 930-1070 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Dimmable, White Finish. SATCO/NUVO p/n: 62-1664.

Overview

7 Inch LED Disk Light, 13 Watt, 120V, 930-1070 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Dimmable, White Finish. SATCO/NUVO p/n: 62-1664.
Also known as: 045923616648, 62-1664, SAT621664

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Diameter: 7 in
Wattage: 13
Volts AC: 120
Color: White
Size: 7 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 13
Color: White
Light Technology: LED
Diameter: 7 in
Volts AC: 120
Size: 7 in
Dimmable: Yes