
22" LED High Bay, 40K/50K
Item #: 2121557
Cat #: CPHB ALO16 MVOLTSWW9 80CRI DWH
UPC: 196183428578
$ 172.04 EA
Company wide:
609
in stock
Documents & Guides
22 Inch Compact Pro LED High Bay, 177/205/222 Watt, 120-277V, 80 CRI, 24000/27000/30000 Lumens, Selectable Color Temperature: 4000K/5000K, Medium Distribution
Overview
22 Inch Compact Pro LED High Bay, 177/205/222 Watt, 120-277V, 80 CRI, 24000/27000/30000 Lumens, Selectable Color Temperature: 4000K/5000K, Medium Distribution
The Compact Pro High Bay (CPHB) is a budget-oriented high bay designed specifically with the contractor in mind. Its compact design makes it easier and quicker to install. Compact Pro is built with quality to last and performance to meet the needs of the job, making it the best choice for affordable and reliable light-duty industrial applications like warehouses.
Also known as: 196183428578, CPHB ALO16 MVOLTSWW9 80CRI DWH, LITCPHBALO16MVOLT
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 27000, 30000, 24000, Selectable |
| Length: | 22 in |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 205, 222, 177, Selectable |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), Selectable |
| Length: | 22 in |
| Wattage: | 205, 222, 177, Selectable |
| Lumens: | 27000, 30000, 24000, Selectable |
| Color Rendering Index (CRI): | 80 |
| Volts AC Range: | 120 - 277 |