LED HID Replacement, 150 Watt, 23500 Lumen, 4000K, 120-277V, Type B

Item #: 2121503

Cat #: LED150ED28/740

UPC: 043168226110

$ 134.00 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
LED HID Replacement, 150 Watt, 23500 Lumen, 4000K, 70 CRI, 120-277 Volt, ED28 Mogul Base, Type B Ballast Bypass, Replaces 310W HPS/400W MH, 1 per SKU, 3 per Case *Current SKU#22611*

Overview

LED HID Replacement, 150 Watt, 23500 Lumen, 4000K, 70 CRI, 120-277 Volt, ED28 Mogul Base, Type B Ballast Bypass, Replaces 310W HPS/400W MH, 1 per SKU, 3 per Case *Current SKU#22611*

Affordably transform your existing HID fixtures into high-performing LED solutions. Current Type B LED Lamps deliver state-of-the-art technology from our full range of products.

Also known as: 043168226110, LED150ED28/740, CURLED150ED28740

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Shape: ED28 (Elliptical Dimple)
Wattage: 150
Light Technology: LED
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Shape: ED28 (Elliptical Dimple)
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Color Rendering Index (CRI): 70
Wattage: 150
Volts AC Range: 120 - 277