5.5CA10/LED/930/CL/120V/E12

Item #: 2121302

Cat #: S21305

UPC: 045923206207

$ 7.83 EA
Company wide:
18 in stock
Documents & Guides
5.5 Watt CA10 LED; Clear; Candelabra Base; 90 CRI; 3000K; 120 Volt

Overview

5.5 Watt CA10 LED; Clear; Candelabra Base; 90 CRI; 3000K; 120 Volt

Satco's S21305 5.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923206207, S21305, SATS21305

Features & Benefits

  • MOL: 4.72 inches, MOD: 1.38 inches
  • Candelabra Base
  • Clear Finish
  • CA10 Lamp Shape
  • 3000K Warm White Light

Specifications

Shape: CA10 (Bent Tip)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Wattage: 5.500
Light Technology: LED
Shape: CA10 (Bent Tip)
Color Rendering Index (CRI): 90
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 5.500