5.5B11/LED/930/FR/120V/E12

Item #: 2121301

Cat #: S21279

UPC: 045923205941

$ 9.30 EA
Company wide:
8 in stock
Documents & Guides
5.5 Watt B11 LED; Frost; Candelabra Base; 90 CRI; 3000K; 120 Volt

Overview

5.5 Watt B11 LED; Frost; Candelabra Base; 90 CRI; 3000K; 120 Volt

Satco's S21279 5.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923205941, S21279, SATS21279

Features & Benefits

  • MOL: 3.97 inches, MOD: 1.38 inches
  • Candelabra Base
  • Frost Finish
  • B11 Lamp Shape
  • 3000K Warm White Light

Specifications

Color Temperature: 3000 (Warm White)
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 90
Wattage: 5.500
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Light Technology: LED
Shape: B11 (Blunt Tip)
Wattage: 5.500