5.5CA10/LED/927/CL/120V/E12

Item #: 2121293

Cat #: S21304

UPC: 045923206191

$ 9.30 EA
Company wide:
14 in stock
Documents & Guides
5.5 Watt CA10 LED; Clear; Candelabra Base; 90 CRI; 2700K; 120 Volt

Overview

5.5 Watt CA10 LED; Clear; Candelabra Base; 90 CRI; 2700K; 120 Volt

Satco's S21304 5.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923206191, S21304, SATS21304

Features & Benefits

  • MOL: 4.72 inches, MOD: 1.38 inches
  • Candelabra Base
  • Clear Finish
  • CA10 Lamp Shape
  • 2700K Warm White Light

Specifications

Shape: CA10 (Bent Tip)
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Shape: CA10 (Bent Tip)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Color Rendering Index (CRI): 90
Wattage: 5.500