16/2 Fire Alarm Cable, 1000'

Item #: 2121270

Cat #: E3042S.41.03

UPC:

Company wide:
0 in stock
Documents & Guides
16/2 Fire Alarm Cable, Multi-Conductor, Unshielded, Stranded, Plenum, 1000 Feet Reel, Red

Overview

16/2 Fire Alarm Cable, Multi-Conductor, Unshielded, Stranded, Plenum, 1000 Feet Reel, Red
Also known as: E3042S.41.03, 162FPLPRDSTRRL1K

Specifications

Color: Red
Conductors: 2
Length: 1000 ft
Gauge: 16 AWG
Color: Red
Length: 1000 ft
Conductors: 2
Gauge: 16 AWG