14/2 Fire Alarm Cable, 1000'

Item #: 2121269

Cat #: E3052S.41.03

UPC:

$ 0.48 FT
Company wide:
2,000 in stock
Documents & Guides
14/2 Fire Alarm Cable, Multi-Conductor, Unshielded, Stranded, Plenum, 1000 Feet Reel, Red

Overview

14/2 Fire Alarm Cable, Multi-Conductor, Unshielded, Stranded, Plenum, 1000 Feet Reel, Red
Also known as: E3052S.41.03, 142FPLPRDSTRRL1K

Specifications

Color: Red
Conductors: 2
Length: 1000 ft
Gauge: 14 AWG
Color: Red
Length: 1000 ft
Conductors: 2
Gauge: 14 AWG