12/2 Fire Alarm Cable, Unshielded, Plenum, Red, 1000'

Item #: 2121267

Cat #: E3062S.41.03

UPC:

$ 0.39 FT
Company wide:
22,000 in stock
Documents & Guides
12/2 Fire Alarm Cable, Multi-Conductor, Unshielded, Stranded, Plenum, Red, 1000 Foot Reel, Red, NEC/CEC Type CMP and/or NEC Type CL3P and FPLP

Overview

12/2 Fire Alarm Cable, Multi-Conductor, Unshielded, Stranded, Plenum, Red, 1000 Foot Reel, Red, NEC/CEC Type CMP and/or NEC Type CL3P and FPLP

Engineered for life safety, high-performance fire alarm cable ensures uninterrupted signal transmission for smoke detectors, emergency communication systems, and control panels. Built with solid bare copper and heavy-duty, flame-retardant jackets, it meets strict code requirements to keep buildings safe during critical moments.

Also known as: E3062S.41.03, 122FPLPRDSTRRL1K

Specifications

Color: Red
Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Jacket: Plenum
Shielding: Unshielded
Stranding: Stranded
Color: Red
Length: 1000 ft
Jacket: Plenum
Stranding: Stranded
Conductors: 2
Gauge: 12 AWG
Shielding: Unshielded