LED Retrofit - ShoeBox/WallPack

Item #: 2121258

Cat #: LED-8091M50D

UPC: 844006077587

$ 475.60 EA
Company wide:
8 in stock
Documents & Guides
LED HID Fixture Retrofit Kit. Wattage: 320w, Voltage: 120-277V (can be used on 208V & 240V), Lumens: 44610, Color Temperature: 5000K, CRI: >70, EX39 Base. Replaces up to 1000W HID. LED panel is adhered on lens within fixture (Lens must be flat and made of glass), Enclosed fixture required. “D” Models dim to 50% by selecting “LO” on the switch located on the top of the lamp.

Overview

LED HID Fixture Retrofit Kit. Wattage: 320w, Voltage: 120-277V (can be used on 208V & 240V), Lumens: 44610, Color Temperature: 5000K, CRI: >70, EX39 Base. Replaces up to 1000W HID. LED panel is adhered on lens within fixture (Lens must be flat and made of glass), Enclosed fixture required. “D” Models dim to 50% by selecting “LO” on the switch located on the top of the lamp.
Also known as: 844006077587, LED-8091M50D, LGDLED8091M50D

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Lumens: 44000
Wattage: 320
Dimmable: Yes
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Lumens: 44000
Dimmable: Yes
Base: Mogul Extended Screw (EX39)
Color Rendering Index (CRI): 70
Wattage: 320
Volts AC Range: 120 - 277