LED Retrofit - ShoeBox/WallPack

Item #: 2121257

Cat #: LED-8091M40D

UPC: 844006077563

$ 260.00 EA
Clearance
Price good while supplies last
Company wide:
8 in stock
Documents & Guides
LED HID Fixture Retrofit Kit. Wattage: 320w, Voltage: 120-277V (can be used on 208V & 240V), Lumens: 43380, Color Temperature: 4000K, CRI: >70, EX39 Base. Replaces up to 1000W HID. LED panel is adhered on lens within fixture (Lens must be flat and made of glass), Enclosed fixture required. “D” Models dim to 50% by selecting “LO” on the switch located on the top of the lamp.

Overview

LED HID Fixture Retrofit Kit. Wattage: 320w, Voltage: 120-277V (can be used on 208V & 240V), Lumens: 43380, Color Temperature: 4000K, CRI: >70, EX39 Base. Replaces up to 1000W HID. LED panel is adhered on lens within fixture (Lens must be flat and made of glass), Enclosed fixture required. “D” Models dim to 50% by selecting “LO” on the switch located on the top of the lamp.
Also known as: 844006077563, LED-8091M40D, LGDLED8091M40D

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Wattage: 320
Dimmable: Yes
Lumens: 43000
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Wattage: 320
Lumens: 43000
Base: Mogul Extended Screw (EX39)
Color Rendering Index (CRI): 70
Dimmable: Yes
Volts AC Range: 120 - 277