NM-B - 12-3 Solid Copper, Purple, 250'

Item #: 2121226

Cat #: 147-16093G

UPC: 048251981082

Company wide:
0 in stock
Documents & Guides
(3) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Purple, 250 ft. Package, Non-Metallic Sheathed Cable

Overview

(3) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Purple, 250 ft. Package, Non-Metallic Sheathed Cable

Type NM-B (Non-Metallic Sheathed Cable) is commonly used for residential wiring of luminaries, devices and appliances.

Also known as: 048251981082, 147-16093G, 123NMBGX250PURP

Specifications

Length: 250 ft
Conductors: 3
Color: Purple
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Length: 250 ft
Color: Purple
Jacket: PVC
Volts AC: 600
Conductors: 3
Gauge: 12 AWG
Material: Copper