NM-B - 14-3 Solid Copper, Blue, 250'

Item #: 2121224

Cat #: 147-14043G

UPC: 048252981098

Company wide:
1,250 in stock
(3) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Blue, 250 ft. Package, Non-Metallic Sheathed Cable

Overview

(3) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Blue, 250 ft. Package, Non-Metallic Sheathed Cable

Type NM-B (Non-Metallic Sheathed Cable) is commonly used for residential wiring of luminaries, devices and appliances.

Also known as: 048252981098, 147-14043G, 143NMBGX250BLUE, slip wire

Specifications

Length: 250 ft
Color: Blue
Conductors: 3
Jacket: PVC
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Length: 250 ft
Conductors: 3
Material: Copper
Gauge: 14 AWG
Color: Blue
Jacket: PVC
Volts AC: 600