Panel For Enclosure, 60 x 48", NPDD Series, Steel/White

Item #: 2121209

Cat #: NPDD6048

UPC: 786725366552

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 60 x 48 Inch, NPDD Series, Steel/White

Overview

Panel For Enclosure, 60 x 48 Inch, NPDD Series, Steel/White

The NPDD Series back panels are used primarily in NEMA 12 floor-mount enclosures. May also be used in some two door wall-mount enclosures.

Also known as: 786725366552, NPDD6048, WIENPDD6048

Features & Benefits

  • Fabricated from carbon steel
  • Painted with white polyester powder

Specifications

Color: White
Material: Steel
Standards: California Proposition 65
Color: White
Standards: California Proposition 65
Material: Steel