LED High Bay, 2', 165 Watt, 22275 Lumen, 4000K, 120-277V

Item #: 2121203

Cat #: QHB2UZDA240K

UPC: 762148309925

Company wide:
0 in stock
Documents & Guides
LED High Bay, 2 Foot, 165 Watt, 22275 Lumen, 4000K, 120-277 Volt, 0-10V Dimmable, Includes 6-Foot Power Cord, Frosted Lens

Overview

LED High Bay, 2 Foot, 165 Watt, 22275 Lumen, 4000K, 120-277 Volt, 0-10V Dimmable, Includes 6-Foot Power Cord, Frosted Lens

The Q Series High Bay family is a versatile solution for endless applications. With a lightweight extruded aluminum body and included mounting hardware, the Q Series QHB by TCP is quick to install and will provide a long-lasting, durable light source for years to come.

Also known as: 762148309925, QHB2UZDA240K, TCPQHB2UZDA240K

Features & Benefits

  • Lightweight, quick install construction
  • Wide 160º field angle beam spread reduces cave effect
  • Standard frosted lens for glare control
  • No shadows for smooth, even lighting

Specifications

Color Temperature: 4000 (Cool White)
Color: Frosted
Wattage: 165
Length: 24 in , 2 ft
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 22275
Color Temperature: 4000 (Cool White)
Wattage: 165
Type: 0-10V Dimming
Dimmable: Yes
Lumens: 22275
Color: Frosted
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277