6" Commercial LED Downlight, 30/35/40K

Item #: 2121201

Cat #: CD6PS16FCCTUD

UPC:

Company wide:
0 in stock
Documents & Guides
6 Inch Commercial Downlight PowerSet, 16/12/8 Watt, 120V, 80 CRI, 760-1,525 Lumens, Selectable Color Temperature: 3000K/3500K/4000K, 0-10V Dimming

Overview

6 Inch Commercial Downlight PowerSet, 16/12/8 Watt, 120V, 80 CRI, 760-1,525 Lumens, Selectable Color Temperature: 3000K/3500K/4000K, 0-10V Dimming
Also known as: CD6PS16FCCTUD, EIKCD6PS16FCCTUD

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Wattage: 12, 8, 16, Selectable
Volts AC: 120
Color Rendering Index (CRI): 80
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Volts AC: 120
Type: 0-10V Dimming
Dimmable: Yes
Wattage: 12, 8, 16, Selectable
Color Rendering Index (CRI): 80
Light Technology: LED