LED Low Bay Retrofit

Item #: 2121134

Cat #: LED-8056M50D-A

UPC: 844006077358

$ 131.71 EA
Company wide:
9 in stock
Documents & Guides
LED UL Type B Lamp (Ballast Bypass), 45W (Up to 175W HID Equivalent), 120-277V, Bulb: LED for HID Retrofit Low Bay, Base: Mogul Extruded Screw (EX39), Lumens: 5560, CRI: 80+, Color Temperature: 5000K, Beam Angle: 120°, Continuously dimmable down to 20% using a wired 0-10V dimming circuit. Lamps also include 12V auxiliary power for sensors. Active Cooling: Rated for enclosed fixture and damp locations with an insect and dust resistant housing. Rated Average Life: L70 up to 50,000 Hrs. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. DLC Code: S-ZHYQBG

Overview

LED UL Type B Lamp (Ballast Bypass), 45W (Up to 175W HID Equivalent), 120-277V, Bulb: LED for HID Retrofit Low Bay, Base: Mogul Extruded Screw (EX39), Lumens: 5560, CRI: 80+, Color Temperature: 5000K, Beam Angle: 120°, Continuously dimmable down to 20% using a wired 0-10V dimming circuit. Lamps also include 12V auxiliary power for sensors. Active Cooling: Rated for enclosed fixture and damp locations with an insect and dust resistant housing. Rated Average Life: L70 up to 50,000 Hrs. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. DLC Code: S-ZHYQBG
Also known as: 844006077358, LED-8056M50D-A, LGDLED8056M50DA

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120, 277, 347
Wattage: 45
Material: Plastic
Color Rendering Index (CRI): 80
Lumens: 5500
Type: 0-10V Dimming
Dimmable: Yes
Angle: 120°
Base: Mogul Extended Screw (EX39)
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Wattage: 45
Color Rendering Index (CRI): 80
Type: 0-10V Dimming
Angle: 120°
Standards: DLC Listed (Standard)
Volts AC: 120, 277, 347
Material: Plastic
Lumens: 5500
Dimmable: Yes
Base: Mogul Extended Screw (EX39)