5.5B11/LED/927/CL/120V/E26

Item #: 2121027

Cat #: S21290

UPC: 045923206054

$ 5.25 EA
Clearance
Price good while supplies last
Company wide:
11 in stock
Documents & Guides
5.5 Watt B11 LED; Clear; Medium Base; 90 CRI; 2700K; 120 Volt

Overview

5.5 Watt B11 LED; Clear; Medium Base; 90 CRI; 2700K; 120 Volt

Satco's S21289 5.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923206054, S21290, SATS21290

Features & Benefits

  • MOL: 3.58 inches, MOD: 1.38 inches
  • Medium Base
  • Clear Finish
  • B11 Lamp Shape
  • 2700K Warm White Light

Specifications

Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Shape: B11 (Blunt Tip)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Color Rendering Index (CRI): 90
Wattage: 5.500