5.5CA10/LED/927/FR/120V/E26

Item #: 2121025

Cat #: S21320

UPC: 045923206351

Company wide:
0 in stock
Documents & Guides
5.5 Watt CA10 LED; Frost; Medium Base; 90 CRI; 2700K; 120 Volt

Overview

5.5 Watt CA10 LED; Frost; Medium Base; 90 CRI; 2700K; 120 Volt

Satco's S21320 5.5-watt, LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923206351, S21320, SATS21320

Features & Benefits

  • MOL: 4.33 inches, MOD: 1.38 inches
  • Medium Base
  • Frost Finish
  • CA10 Lamp Shape
  • 2700K Warm White Light

Specifications

Shape: CA10 (Bent Tip)
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Shape: CA10 (Bent Tip)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Color Rendering Index (CRI): 90
Wattage: 5.500