8ST19/CL/LED/927/E26

Item #: 2121014

Cat #: S21363

UPC: 045923206702

$ 9.92 EA
Company wide:
1 in stock
Documents & Guides
8 Watt ST19 LED; Clear; Medium Base; 90 CRI; 2700K; 120 Volt

Overview

8 Watt ST19 LED; Clear; Medium Base; 90 CRI; 2700K; 120 Volt

Satco's S21363 8-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923206702, S21363, SATS21363

Features & Benefits

  • MOL: 5.43 inches, MOD: 2.28 inches
  • Medium Base
  • Clear Finish
  • ST19 Lamp Shape
  • 2700K Warm White Light

Specifications

Shape: ST19 (Antique)
Wattage: 8
Color Temperature: 2700 (Warm White)
Light Technology: LED
Shape: ST19 (Antique)
Color Temperature: 2700 (Warm White)
Wattage: 8
Light Technology: LED