18-56W LED Area Light, 30/40/50K

Item #: 2120906

Cat #: DDS3-8L

UPC: 765364046902

$ 143.87 EA
Company wide:
1 in stock
Documents & Guides
LED Area Light, 18-56 Watt, 120-277V, Selectable Lumens: 3000-8000, Selectable Color Temperature: 3000K/4000K/5000K, 0-10V Dimming

Overview

LED Area Light, 18-56 Watt, 120-277V, Selectable Lumens: 3000-8000, Selectable Color Temperature: 3000K/4000K/5000K, 0-10V Dimming
Also known as: 765364046902, DDS3-8L, ATADDS38L

Specifications

Lumens: 8000, 3000, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 18, 56
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 8000, 3000, Selectable
Wattage: 18, 56
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Type: 0-10V Dimming
Volts AC Range: 120 - 277