12VDC 60W PHASE CUT CONSTANT VOLTAGE DRIVER W/JUNCTION

Item #: 2120831

Cat #: ADPT-DRJ-60-12

UPC: 714176032603

$ 138.06 EA
Company wide:
28 in stock
Documents & Guides
12VDC 60W PHASE CUT CONSTANT VOLTAGE DRIVER W/JUNCTION

Overview

12VDC 60W PHASE CUT CONSTANT VOLTAGE DRIVER W/JUNCTION
Also known as: 714176032603, ADPT-DRJ-60-12, ALGADPTDRJ6012

Specifications

Wattage: 60
Volts DC: 12
Wattage: 60
Volts DC: 12