4" Square Exposed Work Cover, (1) Duplex Receptacle

Item #: 0211964

Cat #: 902C

UPC: 050169999950

$ 3.95 EA
Company wide:
4,487 in stock
4" Square, Exposed Work Cover, Type: (1) Duplex Receptacle, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3".

Overview

4" Square, Exposed Work Cover, Type: (1) Duplex Receptacle, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3".

RACO® exposed work covers include required hardware for mounting the receptacle(s) RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions UL listed

Also known as: 050169999950, 902C, RAC902C, R.s cover, duplex ir , Duplex IRC, duplex mulberry cover, Taylor cover, RS COVER, Austin Cover, Garvin Cover

Features & Benefits

  • RACO® exposed work covers include required hardware for mounting the receptacle(s)
  • RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners
  • Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions
  • cULus Listed

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 6.500 in³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 6.500 in³