Hackney, 4/3 XLPE Aluminum Overhead Cable 2000'

Item #: 2118705

Cat #: HACKNEY-2000

UPC: 739373935298

$ 2.08 FT
Company wide:
3,190 in stock
Documents & Guides
Hackney, (3) 4 AWG Conductor and (1) 4 AWG Neutral, PE Insulation, ACSR Neutral, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V.

Overview

Hackney, (3) 4 AWG Conductor and (1) 4 AWG Neutral, PE Insulation, ACSR Neutral, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V.

Designed for use as a service drop from the power pole to the service entrance or as a secondary cable from pole to pole.

Also known as: 739373935298, HACKNEY-2000, 44ACSRHACX2000

Specifications

Gauge: 4 AWG
Length: Cut to Length, 2000 ft
Volts AC: 600
Conductors: 4
Material: Aluminum
Jacket: PP (Polypropylene)
Gauge: 4 AWG
Volts AC: 600
Material: Aluminum
Length: Cut to Length, 2000 ft
Conductors: 4
Jacket: PP (Polypropylene)