Solar Optimizer, 15A, 125V

Item #: 2118625

Cat #: S500B

UPC:

$ 253.06 EA
Company wide:
45 in stock
Documents & Guides
Solar Optimizer, Supporting High Voltage Panels with 500Wp Input Power, ISC 15A, and Input Voltage of 125V

Overview

Solar Optimizer, Supporting High Voltage Panels with 500Wp Input Power, ISC 15A, and Input Voltage of 125V

S-Series Power Optimizers boost PV system production with MPP Tracking per module and enable pinpointed visibility with module-level performance monitoring.

Also known as: S500B, SEDS500B

Specifications

Amps: 15
Volts AC: 125
Amps: 15
Volts AC: 125