6G25/LED/CL/930/120V/2PK

Item #: 2118522

Cat #: S21246

UPC: 045923205613

Company wide:
0 in stock
Documents & Guides
6 Watt G25 LED; Clear; Medium Base; 90 CRI; 3000K; 120 Volt; 2 Pack

Overview

6 Watt G25 LED; Clear; Medium Base; 90 CRI; 3000K; 120 Volt; 2 Pack

Satco's S21246 6-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923205613, S21246, SATS21246

Features & Benefits

  • MOL: 4.45 inches, MOD: 3.15 inches
  • Medium Base
  • Clear Finish
  • G25 Lamp Shape
  • 3000K Warm White Light

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Shape: G25 (Globe)
Wattage: 6
Light Technology: LED
Color Temperature: 3000 (Warm White)
Shape: G25 (Globe)
Light Technology: LED
Color Rendering Index (CRI): 90
Wattage: 6