10.5A19/CL/LED/930/120V/4PK

Item #: 2118521

Cat #: S12437

UPC: 045923124372

Company wide:
0 in stock
Documents & Guides
10.5 Watt A19 LED; 75 Watt Replacement; Clear; Medium Base; 3000K; 120 Volt; 4-Pack

Overview

10.5 Watt A19 LED; 75 Watt Replacement; Clear; Medium Base; 3000K; 120 Volt; 4-Pack

Satco's S12437 10.5-watt LED lamp is traditional, yet contemporary with its clear finish and energy saving LED technology. Elegantly illuminate any room in the house with this 4 pack of dimmable bulbs. Sophisticated and modern, this lamp delivers 15,000 hours of soft white light.

Also known as: 045923124372, S12437, SATS12437

Features & Benefits

  • Brightness: 1100 lumens
  • LED Filament Technology
  • Up to 85% savings compared to a standard light bulb
  • Light appearance: 3000K (Soft White)
  • Wet Location Rated

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Shape: A19 (Arbitrary)
Wattage: 10.500
Light Technology: LED
Color Temperature: 3000 (Warm White)
Shape: A19 (Arbitrary)
Light Technology: LED
Volts AC: 120
Wattage: 10.500