Universal Pipe Threading Dies, 1/2"-3/4", Alloy

Item #: 2118500

Cat #: 48-36-1201

UPC: 045242745845

$ 149.99 EA
Company wide:
0 in stock
Documents & Guides
Universal Pipe Threading Dies, Threads 1/2" - 3/4" Pipe, Alloy

Overview

Universal Pipe Threading Dies, Threads 1/2" - 3/4" Pipe, Alloy

Our Universal Pipe Threading Dies are designed for use with our NPT Pipe Threading Die Head w/ Micro-Adjust (49-16-5100). Our pipe threading dies are offered in alloy, high speed, and high speed for stainless. Each die type is available in sizes ½ - ¾” and 1” – 2”. These dies are also compatible with Ridgid Universal Die Heads (NOS. 504A, 711, 713, 811A, 815A, 816, 817, and 842). Stamped size, type, and alignment numbers for easy identification and installation.

Also known as: 045242745845, 48-36-1201, MIL48361201

Specifications

Material: Alloy Steel
Size: 1/2 in, 3/4 in
Material: Alloy Steel
Size: 1/2 in, 3/4 in