NPT Pipe Threading Die Head w/ Micro-Adjust

Item #: 2118495

Cat #: 49-16-5100

UPC: 045242771264

$ 649.99 EA
Company wide:
6 in stock
Documents & Guides
NPT Pipe Threading Die Head w/ Micro-Adjust, For Use in the MX FUEL™ Pipe Threading Machine, Micro-Adjust Enables the Easiest, Most Controlled Die Adjustments, Compatible with RIDGID® 300 and 535 Machines, Dies Sold Separately

Overview

NPT Pipe Threading Die Head w/ Micro-Adjust, For Use in the MX FUEL™ Pipe Threading Machine, Micro-Adjust Enables the Easiest, Most Controlled Die Adjustments, Compatible with RIDGID® 300 and 535 Machines, Dies Sold Separately

Our NPT Pipe Threading Die Head w/ Micro-Adjust produces consistent threads and decreases thread production time. The Micro-Adjust knob provides the easiest, most controlled thread adjustments to ensure thread quality. Auto-Release automatically releases the dies when activated by the pipe, producing repeatable thread lengths. Compatible with Milwaukee Universal Dies.

Also known as: 045242771264, 49-16-5100, MIL49165100

Specifications

Type: Die Head
Type: Die Head