Pipe Threading Machine

Item #: 2118493

Cat #: MXF512-2XC

UPC: 045242607518

$ 7851.07 EA
Company wide:
4 in stock
Documents & Guides
Pipe Threading Machine, 1/8" - 2" Pipe Capacity, Includes: (1) MX FUEL™ Pipe Threading Machine (MXF512-2XC), (2) MX FUEL™ REDLITHIUM™ XC406 Battery Pack (MXFXC406), (1) MX FUEL™ CHARGER (MXFC), (1) Dark Thread Cutting Oil (49-08-5100), (1) NPT Pipe Threading Die Head w/ Micro-Adjust (49-16-5100), (1) Milwaukee® 1/2"-3/4" HIGH SPEED NPT Universal Pipe Threading Dies (48-36-1203) & (1) Milwaukee® 1"-2" HIGH SPEED NPT Universal Pipe Threading Dies (48-36-1204)

Overview

Pipe Threading Machine, 1/8" - 2" Pipe Capacity, Includes: (1) MX FUEL™ Pipe Threading Machine (MXF512-2XC), (2) MX FUEL™ REDLITHIUM™ XC406 Battery Pack (MXFXC406), (1) MX FUEL™ CHARGER (MXFC), (1) Dark Thread Cutting Oil (49-08-5100), (1) NPT Pipe Threading Die Head w/ Micro-Adjust (49-16-5100), (1) Milwaukee® 1/2"-3/4" HIGH SPEED NPT Universal Pipe Threading Dies (48-36-1203) & (1) Milwaukee® 1"-2" HIGH SPEED NPT Universal Pipe Threading Dies (48-36-1204)

Our MX FUEL™ Pipe Threading Machine is the industry’s first cordless threading machine, designed to make your workflow easier and more productive. Powered by MX FUEL™ REDLITHIUM™ batteries, the machine eliminates the need to work near an outlet, allowing you to work anywhere – set up wherever it’s most convenient, and even in places that aren’t possible with other threading machines. Combined with a spring-assisted cart for easiest transportation and set up, plus a self-contained oil reservoir to keep oil off the ground. The MX FUEL™ Pipe Threading Machine allows you to easily move with your work, eliminating wasted time walking back and forth on the jobsite. For jobs requiring threading and grooving, the machine’s second hammer chuck enables the connection of roll grooving attachments without requiring any teardown or additional adapters, saving set-up time during every changeover. The Milwaukee® NPT Pipe Threading Die Head w/Micro-Adjust not only automatically releases for each thread, but the Micro-Adjust knob enables the easiest, most controlled die adjustments for consistent quality threads over time. The MX FUEL™ REDLITIUM™ XC406 battery pack delivers up to (140) ¾” cut, ream, and threads per charge, providing the runtime to work all day, and the power to thread up to 2” black iron pipe, stainless steel, rigid metal conduit (RMC) and more. Once the job is complete, the machine can be stored vertically upright without spilling, reducing the storage footprint. The threader is compatible with ONE-KEY™ Technology that wirelessly connects to a smartphone to track the tool's location, manage it in inventory, and lock the tool out for added security and protection to your investment.

Also known as: 045242607518, MXF512-2XC, MILMXF5122XC

Specifications

Type: Lithium Battery
Range: 1/8 - 2 in
Type: Lithium Battery
Range: 1/8 - 2 in