4' 12W T8 LED Lamp, 40K

Item #: 2118413

Cat #: L12WT8/48/ABSDG/840

UPC:

Company wide:
0 in stock
Documents & Guides
12W 1800LM T8 4FT Type A+B Single+Double End Glass 80CRI 4000K 120-277. Length is 48 Inches. (EiKO ordering code - 12945), (DLC Code - PL3B7YAJ1VRA)

Overview

12W 1800LM T8 4FT Type A+B Single+Double End Glass 80CRI 4000K 120-277. Length is 48 Inches. (EiKO ordering code - 12945), (DLC Code - PL3B7YAJ1VRA)
Also known as: L12WT8/48/ABSDG/840, EIKL12WT848ABSDG84

Specifications

Lumens: 1800
Color Temperature: 4000 (Cool White)
Wattage: 12
Length: 4 ft, 48 in
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Lumens: 1800
Wattage: 12
Type: Hybrid (Type A+B)
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Volts AC Range: 120 - 277