4' 9.5W T8 LED Lamp, 35K

Item #: 2118411

Cat #: L95WT848BSDG835

UPC:

Company wide:
0 in stock
Documents & Guides
9.5W 1650LM T8 4 Ft. Type B Single+Double End Glass 80CRI 3500K 120-277. Length is 48 Inches. (EiKO ordering code - 12942), (DLC Code - PLG3CR73ZC8Q)

Overview

9.5W 1650LM T8 4 Ft. Type B Single+Double End Glass 80CRI 3500K 120-277. Length is 48 Inches. (EiKO ordering code - 12942), (DLC Code - PLG3CR73ZC8Q)
Also known as: L95WT848BSDG835, EIKL95WT848BSDG835

Specifications

Length: 4 ft, 48 in
Lumens: 1650
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277
Wattage: 9.500
Standards: DLC Listed (Standard)
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Wattage: 9.500
Lumens: 1650
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)