4' 9.5W T8 LED Lamp, 50K

Item #: 2118410

Cat #: L95WT848BSDG850

UPC:

$ 4.74 EA
Clearance
Price good while supplies last
Company wide:
26 in stock
Documents & Guides
9.5W 1650LM T8 4 Ft. Type B Single+Double End Glass 80CRI 5000K 120-277. Length is 48 Inches. (EiKO ordering code - 12938), (DLC Code - PLZV16XPCO3X)

Overview

9.5W 1650LM T8 4 Ft. Type B Single+Double End Glass 80CRI 5000K 120-277. Length is 48 Inches. (EiKO ordering code - 12938), (DLC Code - PLZV16XPCO3X)
Also known as: L95WT848BSDG850, EIKL95WT848BSDG850

Specifications

Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Lumens: 1650
Volts AC Range: 120 - 277
Wattage: 9.500
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Lumens: 1650
Wattage: 9.500
Length: 4 ft, 48 in
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)