4' 9.5W T8 LED Lamp, 40K

Item #: 2118408

Cat #: L95WT848BSDG840

UPC:

Company wide:
0 in stock
Documents & Guides
9.5W 1650LM T8 4 Ft. Type B Single+Double End Glass 80CRI 4000K 120-277. Length is 48 Inches. (EiKO ordering code - 12940), (DLC Code - PLG3CR73ZC8Q)

Overview

9.5W 1650LM T8 4 Ft. Type B Single+Double End Glass 80CRI 4000K 120-277. Length is 48 Inches. (EiKO ordering code - 12940), (DLC Code - PLG3CR73ZC8Q)
Also known as: L95WT848BSDG840, EIKL95WT848BSDG840

Specifications

Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Lumens: 1650
Volts AC Range: 120 - 277
Wattage: 9.500
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Lumens: 1650
Wattage: 9.500
Length: 4 ft, 48 in
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)