4' 12W T8 LED Lamp, 35K

Item #: 2118406

Cat #: L12WT848BSDG835

UPC:

Company wide:
0 in stock
Documents & Guides
12W 1800LM T8 4 Ft. Type B Single+Double End Glass 80CRI 3500K 120-277. Length is 48 Inches. (EiKO ordering code - 12948), (DLC Code - PLI1ER915TXS)

Overview

12W 1800LM T8 4 Ft. Type B Single+Double End Glass 80CRI 3500K 120-277. Length is 48 Inches. (EiKO ordering code - 12948), (DLC Code - PLI1ER915TXS)
Also known as: L12WT848BSDG835, EIKL12WT848BSDG835

Specifications

Lumens: 1800
Wattage: 12
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Lumens: 1800
Length: 4 ft, 48 in
Volts AC Range: 120 - 277
Wattage: 12
Color Temperature: 3500 (Neutral White)
Standards: DLC Listed (Standard)