4' 12W T8 LED Lamp, 40K

Item #: 2118404

Cat #: L12WT8/48/BSDG/840

UPC:

Company wide:
0 in stock
Documents & Guides
4 Ft. LED T8 Lamp, Type B, 12 Watts, 1800 Lumens, 120-277 Volts, Single/Double-Ended, EiKO Order Code: 12941, DLC Code: PLR44UNH947M

Overview

4 Ft. LED T8 Lamp, Type B, 12 Watts, 1800 Lumens, 120-277 Volts, Single/Double-Ended, EiKO Order Code: 12941, DLC Code: PLR44UNH947M
Also known as: L12WT8/48/BSDG/840, EIKL12WT848BSDG840

Specifications

Lumens: 1800
Color Temperature: 4000 (Cool White)
Wattage: 12
Length: 4 ft, 48 in
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Lumens: 1800
Wattage: 12
Type: Ballast Bypass (Type B)
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Volts AC Range: 120 - 277