4' 10.5W T8 LED Lamp, 40K

Item #: 2118400

Cat #: LED10.5WT8/48/840-DBL-G8D

UPC:

Company wide:
0 in stock
Documents & Guides
4 Ft. 10.5W 1700LM T8, Type B Single+Double End Glass 80CRI 4000K 120-277, Eiko Ordering Code - 10877, DLC Code: PLILJXQTVCB6

Overview

4 Ft. 10.5W 1700LM T8, Type B Single+Double End Glass 80CRI 4000K 120-277, Eiko Ordering Code - 10877, DLC Code: PLILJXQTVCB6

Single/double-ended LED T8 tube lights are among the optimal choices when upgrading from fluorescent to LED. Simple modifications on install allow for years of efficient, maintenance-free, low-cost operation.

Also known as: LED10.5WT8/48/840-DBL-G8D, EIKLED105WT848840

Specifications

Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Wattage: 10.500
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Wattage: 10.500
Standards: DLC Listed (Standard)