MELTRIC 37-64043-972-NC MELTRIC 37-64043 480V DS60A F EMALE RECEPTACLE METAL MATERIAL; 4 WIRE(S); IN DUSTRIAL GRADE; UL CSA APPRO VAL; 480 VAC VOLTAGE RATING; 60 AMPERE CURRENT RATING; 3 P OLE(S); IMPACT RESISTANT WAT ERTIGHT CORROSION RESISTANT; 1 GROUNDING STYLE; TEMPERATU RE RATING -40 TO 140 DEG F; N EMA RATING 3R
Item #: 2118388
Cat #: 3764043972NC
UPC: 784474111973
$ 938.93 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
MELTRIC 37-64043-972-NC
MELTRIC 37-64043 480V DS60A F EMALE RECEPTACLE METAL MATERIAL; 4 WIRE(S); IN DUSTRIAL GRADE; UL CSA APPRO VAL; 480 VAC VOLTAGE RATING; 60 AMPERE CURRENT RATING; 3 P OLE(S); IMPACT RESISTANT WAT ERTIGHT CORROSION RESISTANT; 1 GROUNDING STYLE; TEMPERATU RE RATING -40 TO 140 DEG F; N EMA RATING 3R
Overview
MELTRIC 37-64043-972-NC
MELTRIC 37-64043 480V DS60A F EMALE RECEPTACLE METAL MATERIAL; 4 WIRE(S); IN DUSTRIAL GRADE; UL CSA APPRO VAL; 480 VAC VOLTAGE RATING; 60 AMPERE CURRENT RATING; 3 P OLE(S); IMPACT RESISTANT WAT ERTIGHT CORROSION RESISTANT; 1 GROUNDING STYLE; TEMPERATU RE RATING -40 TO 140 DEG F; N EMA RATING 3R
Also known as: 784474111973, 3764043972NC, MEL3764043972NC
Specifications
No Specifications Available