18/4 AWG CMR Multi-Conductor Cable, Shielded, Chrome, 1000'

Item #: 2118351

Cat #: BEL9418

UPC:

Company wide:
0 in stock
Documents & Guides
18/4 AWG CMR Multi-Conductor Cable, Audio/Control/Instrumentation, Overall Beldfoil Shield (100% Coverage), Chrome, 1000'

Overview

18/4 AWG CMR Multi-Conductor Cable, Audio/Control/Instrumentation, Overall Beldfoil Shield (100% Coverage), Chrome, 1000'

Omni Cable, LLC (OmniCable) is a premier redistributor of wire and cable, electrical products, and value-added services. OmniCable empowers our industry to be successful by providing an exceptional experience through operational excellence, accuracy and precision, and a partnership approach.

Also known as: BEL9418, OMNBEL9418

Specifications

Gauge: 18 AWG
Color: Chrome
Length: 1000 ft
Material: Copper
Jacket: Riser
Conductors: 4
Shielding: Shielded
Gauge: 18 AWG
Length: 1000 ft
Jacket: Riser
Shielding: Shielded
Color: Chrome
Material: Copper
Conductors: 4