Transformer, Dry Type, NEMA 3R, 300KVA, 480Y/277V - 208Y/120V 60HZ, AL Windings

Item #: 2118218
Cat #: SG3Y0300KB
UPC:
Call for price
Company wide:
0 in stock
Transformer, Dry Type, 300 KVA, 3-Phase, 480Y/277 Primary Volts - 120/208Y Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation

Overview

Transformer, Dry Type, 300 KVA, 3-Phase, 480Y/277 Primary Volts - 120/208Y Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
HPS Sentinel ™ general purpose distribution transformers are rated for 600 volts and below. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems.
Also known as: SG3Y0300KB, HMDSG3Y0300KB

Specifications

Phase: 3
Type: Dry Type Transformer
Volts AC Secondary: 120/208Y
Volt Amps: 300kVA
Volts AC Primary: 277/480Y
Phase: 3
Volts AC Secondary: 120/208Y
Volts AC Primary: 277/480Y
Type: Dry Type Transformer
Volt Amps: 300kVA

Customer Reviews

No reviews for this product
(0)